Shop LCN

Manual, Hydraulic, 2030 Series Concealed Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 2034-STD LH AL
  • Zoro # G8691566

product price: 
$
1,173.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2030 Series Concealed Closers
Closer Type
Non-Hold Open
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2034-STD LH AL
Zoro #
G8691566
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2030 Series Concealed Closers
Closer Type
Non-Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
Left Hand
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Standards
ANSI/BHMA A156.4, UL and cUL Listed
Max. Door Opening
180 Degrees
Includes
Arm, Track
Ligature Resistant
No
ADA Compliant
Yes
Arm Type
Track
Category Type
Concealed
Door Handing
Left-Handed
Features
1 1/8 in dia Piston
Series
2030
Mounting
Concealed
For Use With
Narrow Aluminum Transom
Housing Material
Aluminum
Ligature-Resistant
Not Ligature-Resistant
Stop Type
Spring
Door Opening - Minimum
85 Degrees
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
100 Degrees
Operation Style
Manual
Spring Type
Adjustable
Product Type
Door Closer
Performance Grade
1
UL Fire Rating
UL10C
Shell Material
Cast Iron
Wire Color
Gray

Dimensions

Housing Depth
3 3/4 in
Housing Height
1 3/8 in
Housing Length
22 1/2 in
Spring Size - Minimum
1
Spring Size - Maximum
5
Fits Chest Size
1 1/8 in dia Piston

Description

Door Closer, LCN 2030 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Type Track, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.