Shop LCN

Manual, Hydraulic, 2030 Series Concealed Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 2035-H LH AL
  • Zoro # G3929740

product price: 
$
1,250.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2030 Series Concealed Closers
Closer Type
Hold Open
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2035-H LH AL
Zoro #
G3929740
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2030 Series Concealed Closers
Closer Type
Hold Open
Color
Aluminum
Finish
Natural Aluminum
Hand Orientation
Left Hand
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Arm Type
Track
Arm Material
Cast Iron
Max. Door Opening
180 Degrees
ADA Compliant
Yes
Mounting Hardware
Included
Ligature Resistant
No
Category Type
Concealed
Door Handing
Left Hand
Standards
ANSI/BHMA A156.4, UL and cUL Listed
Series
2030
Features
1 1/8 in dia Piston
Mounting Style
Hold Open
Spring Type
Adjustable
Product Type
Door Closer
Interior/Exterior Use
Interior/Exterior
Door Opening - Minimum
85 Degrees
UL Fire Rating
UL10C
Performance Grade
1
Stop Type
Spring
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Aluminum Painted
Door Opening - Maximum
100 Degrees
Operation Style
Manual
Ligature-Resistant
Not Ligature-Resistant
Shell Material
Cast Iron
Wire Color
Gray

Dimensions

Housing Depth
3 3/4 in
Housing Height
1 3/8 in
Housing Length
22 1/2 in
Spring Size
3
Spring Size - Minimum
1
Spring Size - Maximum
5
Fits Chest Size
1 1/8 in dia Piston

Description

Door Closer, LCN 2035 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Track, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.