Manual, Hydraulic, 2210 Series High Security Closers, Security Track Closer, Heavy Duty Aluminum

  • Mfr # 2213-STD RH AL

  • Zoro # G3929707


product price:  $1,036.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2210 Series High Security Closers
Closer Type
Standard Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2213-STD RH AL
Zoro #
G3929707
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/16"
Housing Height
3-11/16"
Housing Length
14-3/8"
Spring Size
3
Spring Size - Maximum
5
Spring Size - Minimum
3
Length Between Mounting Holes
13 5/8 in
Exterior Door Width - Maximum
42 in
Height Between Mounting Holes
1 7/16 in

Details

Item
Security Track Closer
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2210 Series High Security Closers
Closer Type
Standard Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
RH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Max. Door Opening
180 Degrees
ADA Compliant
Yes
Arm Type
Track
Ligature Resistant
No
Arm Material
Cast Iron
Mounting Hardware
Included
Category Type
Concealed
Standards
UL Listed
Series
2210
Features
Double Heat-Treated Steel Pinion
Door Handing
Right Hand
For Use With
High Security
Mounting Style
Standard Arm
Operation Style
Manual
Product Type
Door Closer
Stop Type
Spring
Interior/Exterior Use
Interior/Exterior
Includes Hardware
Hardware Included
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Maximum
180 Degrees
Spring Type
Adjustable
ANSI/BHMA Finish
Aluminum Painted

Description

Door Closer, LCN 2213 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Track, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.