Manual, Hydraulic, 2210 Series High Security Closers, Security Track Closer, Heavy Duty Aluminum

  • Mfr # 2214DPS-STD LH AL

  • Zoro # G3929698


product price:  $1,110.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2210 Series High Security Closers
Closer Type
Electronically Controlled with Door Position Switch
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2214DPS-STD LH AL
Zoro #
G3929698
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/16"
Housing Height
3-11/16"
Housing Length
14-3/8"
Spring Size
4
Length Between Mounting Holes
13 5/8 in
Spring Size - Maximum
5
Height Between Mounting Holes
1 3/8 in
Exterior Door Width - Maximum
42 in
Spring Size - Minimum
3

Details

Item
Security Track Closer
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2210 Series High Security Closers
Closer Type
Electronically Controlled with Door Position Switch
Color
Aluminum
Finish
Aluminum
Hand Orientation
LH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
ADA Compliant
Yes
Ligature Resistant
No
Max. Door Opening
180 Degrees
Arm Material
Cast Iron
Arm Type
Standard
Mounting Hardware
Included
Category Type
Concealed
Features
All Weather Fluid, Cast Iron Design, Double Heat-Treated Steel Pinion, Forged Steel Arm
Series
2210
Includes
Mounting Hardware
Standards
Grade 1-ANSI A156.4; UL 10C; 100 Hour Salt Spray; Meets BAA-Buy American Act
Door Handing
Left Hand
For Use With
High Security
Mounting Style
Standard Arm
Spring Type
Adjustable
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Performance Grade
1
ANSI/BHMA Finish
Aluminum Painted
Stop Type
Spring

Description

Hydraulic, High Security With DPS Concealed, Heavy Duty Closer Performance, Door Handing Left Hand, Mounting Style Standard Arm LH, Housing Length 14.375, Housing Width 2.075, Housing Height 3.750, Aluminum 689 Finish, Max. Door Opening 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.