
Manual, Hydraulic, 3030 Series Concealed Closers, Door Closer, Heavy Duty Interior, Aluminum
Mfr # 3031-REG LH AL
Zoro # G9229817
product price:Â $524.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed Door
Closer Performance
Heavy Duty
Closer Series
3030 Series Concealed Closers
Closer Type
Regular Arm
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3031-REG LH AL
Zoro #
G9229817
UPC #
840067660324
Country of Origin
United States
Dimensions
Housing Depth
1-3/8"
Housing Height
2-15/16"
Housing Length
11-3/4"
Details
Item
Door Closer
Closer Mounting Style
Concealed Door
Closer Performance
Heavy Duty
Closer Series
3030 Series Concealed Closers
Closer Type
Regular Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
LH
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
LCN 3030 Series Grade 1 Concealed Door Closer, Regular Arm, Size 1-4, Sprayed Aluminum Finish, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.