
Manual, Hydraulic, 3130 Series Concealed Closers, Door Closer, Heavy Duty Interior, Aluminum
Mfr # 3131-STD LH AL
Zoro # G9232398
product price:Â $605.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed Door
Closer Performance
Heavy Duty
Closer Series
3130 Series Concealed Closers
Closer Type
Standard Arm
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3131-STD LH AL
Zoro #
G9232398
UPC #
840067658703
Country of Origin
United States
Dimensions
Housing Depth
1-3/8"
Housing Height
3-1/4"
Housing Length
11-3/4"
Details
Item
Door Closer
Closer Mounting Style
Concealed Door
Closer Performance
Heavy Duty
Closer Series
3130 Series Concealed Closers
Closer Type
Standard Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
LH
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
LCN 3130 Series Grade 1 Concealed Door Closer, Standard Arm, Size 1-3, Sprayed Aluminum Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.