Manual, Hydraulic, 3130 Series Concealed Closers, Door Closer, Heavy Duty Interior, Aluminum
- Mfr # 3133-BUMPER RH AL
- Zoro # G9234349
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed Door
Closer Performance
Heavy Duty
Closer Series
3130 Series Concealed Closers
Closer Type
Stop Arm
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3133-BUMPER RH AL
- Zoro #
- G9234349
- UPC #
- 840067658857
- Country of Origin
- United States
- Item
- Door Closer
- Closer Mounting Style
- Concealed Door
- Closer Performance
- Heavy Duty
- Closer Series
- 3130 Series Concealed Closers
- Closer Type
- Stop Arm
- Color
- Aluminum
- Finish
- Aluminum
- Hand Orientation
- RH
- Interior/Exterior
- Interior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Standards
- Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Dimensions
- Housing Depth
- 1-3/8"
- Housing Height
- 3-1/4"
- Housing Length
- 11-3/4"
Description
LCN 3130 Series Grade 1 Concealed Single-Acting Door Closer, Stop Arm with Bumper, Size 3, Sprayed Aluminum Finish, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.