Manual, Hydraulic, 3130 Series Concealed Closers, Door Closer, Heavy Duty Interior, Aluminum

  • Mfr # 3133-H RH AL

  • Zoro # G3929655


product price:  $659.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed Door
Closer Performance
Heavy Duty
Closer Series
3130 Series Concealed Closers
Closer Type
Hold Open
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3133-H RH AL
Zoro #
G3929655
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
1 3/8 in
Housing Height
3 1/4 in
Housing Length
11-3/4"
Spring Size
3
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Mounting Style
Concealed Door
Closer Performance
Heavy Duty
Closer Series
3130 Series Concealed Closers
Closer Type
Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
RH
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Ligature Resistant
No
Arm Type
Track
ADA Compliant
Yes
Arm Material
Cast Iron
Max. Door Opening
140 Degrees
Mounting Hardware
Included
Category Type
Concealed
Door Handing
Right Hand
Standards
ANSI A156.4, BAA
Series
3130
Mounting Style
Hold Open
Product Type
Door Closer
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior
Spring Type
Adjustable
Includes Hardware
Hardware Included
Performance Grade
1
Door Opening - Maximum
140 Degrees
UL Fire Rating
UL10C
Operation Style
Manual
Ligature-Resistant
Not Ligature-Resistant

Description

Door Closer, LCN 3133 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4, BAA, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Track, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.