Manual, Hydraulic, 3130 Series Concealed Closers, Door Closer, Standard Duty Interior, Matte Brass
Mfr # 3133-STD RH BRASS
Zoro # G3986206
product price:Â $609.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed Door
Closer Performance
Standard Duty
Closer Series
3130 Series Concealed Closers
Closer Type
Non Hold Open
Color
Matte Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3133-STD RH BRASS
Zoro #
G3986206
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
1-3/8"
Housing Height
3-1/4"
Housing Length
11-3/4"
Spring Size - Minimum
1
Description
Door Closer, LCN 3130 Closer Series, Interior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI A156.4, BAA, ADA Compliant Yes, Finish Brass Painted, Arm Type Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.