Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Hydraulic, 4000T Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty

  • Mfr # 4003T-STD AL

  • Zoro # G3929619


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4000T Series Surface Mounted Closers
Closer Type
Standard Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4003T-STD AL
Zoro #
G3929619
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
3
Spring Size - Maximum
3
Spring Size - Minimum
3

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4000T Series Surface Mounted Closers
Closer Type
Standard Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
90 Degrees
Arm Material
Cast Iron
Ligature Resistant
No
ADA Compliant
Yes
Mounting Hardware
Included
Projection from Wall
2 1/4 in
Arm Type
Track
Category Type
Regular Arm
Features
Double Heat-Treated Steel Pinion Journal
Door Handing
Reversible
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Series
4000T
For Use With
Wall Mount
Mounting Style
Standard Arm
Operation Style
Manual
Spring Type
Fixed
Includes Hardware
Hardware Included
Door Opening - Maximum
90 Degrees
Stop Type
Spring
Product Type
Door Closer
ANSI/BHMA Finish
Aluminum Painted
Projection
2 1/4 in
Interior/Exterior Use
Interior
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1

Description

Door Closer, LCN 4003 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Track, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.