Manual, Hydraulic, 4010 Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty

  • Mfr # 4011-H RH DKBRZ

  • Zoro # G5176071


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4010 Series Surface Mounted Closers
Closer Type
Regular Hold Open Arm
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011-H RH DKBRZ
Zoro #
G5176071
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 5
Interior Door Width
24 to 54 in
Exterior Door Width
24 to 42 in
Exterior Door Width - Maximum
42 in
Spring Size - Minimum
1
Length Between Mounting Holes
6 in
Height Between Mounting Holes
2 1/2 in
Interior Door Width - Maximum
54 in
Spring Size - Maximum
6

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4010 Series Surface Mounted Closers
Closer Type
Regular Hold Open Arm
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
RH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
Up to 140 Degrees
Includes
Self Drilling Screws
Arm Type
Regular
Projection from Wall
2 1/4 in
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Mounting Hardware
Included
ADA Compliant
Yes
Category Type
Top Jamb
Series
4010
Door Handing
Right Hand
Features
All-Weather Fluid, Application Specific Handed, Double Heat-Treated Steel Pinion Journal
For Use With
Interior and Exterior Doors
Mounting Style
Top Frame
Product Type
Door Closer
Performance Grade
1
Interior/Exterior Use
Interior/Exterior
Stop Type
Spring
Operation Style
Manual
Spring Type
Adjustable
Includes Hardware
Hardware Included
Door Opening - Maximum
140 Degrees
ANSI/BHMA Finish
Dark Bronze Painted
Projection
2 1/4 in

Description

Door Closer, LCN 4011 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Right-Handed, Closer Mounting Style Top Frame, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Regular, Color Dark Bronze, Exterior Door Width 24 to 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.