Manual, Hydraulic, 4010 Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty Aluminum

  • Mfr # 4011-FL LH AL

  • Zoro # G3929576


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4010 Series Surface Mounted Closers
Closer Type
Fusible Link Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4011-FL LH AL
Zoro #
G3929576
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Length Between Mounting Holes
6 in
Exterior Door Width - Maximum
42 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Interior Door Width - Maximum
54 in
Height Between Mounting Holes
2 1/2 in

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4010 Series Surface Mounted Closers
Closer Type
Fusible Link Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
LH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
110 Degrees
Arm Type
Regular
Arm Material
Cast Iron
Mounting Hardware
Included
Ligature Resistant
No
ADA Compliant
Yes
Projection from Wall
2 1/4 in
Category Type
Regular Arm
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Features
All-Weather Fluid, Application Specific Handed, Double Heat-Treated Steel Pinion Journal
Series
4010
Door Handing
Left Hand
Mounting Style
Hinge (Pull) Side
Includes Hardware
Hardware Included
Door Opening - Maximum
110 Degrees
Projection
2 1/4 in
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Stop Type
Spring
Ligature-Resistant
Not Ligature-Resistant
Interior/Exterior Use
Interior/Exterior
Product Type
Door Closer
Spring Type
Adjustable
Operation Style
Manual

Description

Door Closer, LCN 4011 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Regular, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.