Manual, Hydraulic, 4010 Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty Aluminum

  • Mfr # 4011-H LH AL

  • Zoro # G5187567


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4010 Series Surface Mounted Closers
Closer Type
Regular Hold Open Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4011-H LH AL
Zoro #
G5187567
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 5
Exterior Door Width
24 to 42 in
Interior Door Width
24 to 54 in
Height Between Mounting Holes
2 1/2 in
Exterior Door Width - Maximum
42 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Length Between Mounting Holes
6 in
Interior Door Width - Maximum
54 in

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4010 Series Surface Mounted Closers
Closer Type
Regular Hold Open Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
LH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Projection from Wall
2 1/4 in
Max. Door Opening
Up to 140 Degrees
Arm Type
Regular
Includes
Self Drilling Screws
Mounting Hardware
Included
ADA Compliant
Yes
Standards
ANSI/BHMA A156.4 Grade 1, UL and cUL Listed
Category Type
Top Jamb
Door Handing
Left Hand
Series
4010
Features
All-Weather Fluid, Application Specific Handed, Double Heat-Treated Steel Pinion Journal
For Use With
Interior and Exterior Doors
Mounting Style
Top Frame
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
140 Degrees
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Aluminum Painted
Product Type
Door Closer
Operation Style
Manual
Projection
2 1/4 in
Performance Grade
1
Stop Type
Spring

Description

Door Closer, LCN 4011 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Left-Handed, Closer Mounting Style Top Frame, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Type Regular, Color Gray, Exterior Door Width 24 to 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.