Manual, Hydraulic, 4010 Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty Aluminum

  • Mfr # 4011-REG LH AL DEL

  • Zoro # G3929567


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4010 Series Surface Mounted Closers
Closer Type
Regular Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011-REG LH AL DEL
Zoro #
G3929567
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Length Between Mounting Holes
6 in
Spring Size - Minimum
1
Interior Door Width - Maximum
54 in
Exterior Door Width - Maximum
42 in
Height Between Mounting Holes
2 1/2 in
Spring Size - Maximum
6

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4010 Series Surface Mounted Closers
Closer Type
Regular Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
LH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Type
Regular
Mounting Hardware
Included
Arm Material
Cast Iron
Projection from Wall
2 1/4 in
Ligature Resistant
No
Max. Door Opening
140 Degrees
ADA Compliant
Yes
Category Type
Regular Arm
Series
4010
Door Handing
Left Hand
Standards
ANSI/BHMA A156.4 Grade 1, UL and cUL Listed
Features
All-Weather Fluid, Application Specific Handed, Double Heat-Treated Steel Pinion Journal
Mounting Style
Regular
Spring Type
Adjustable
Stop Type
Spring
Projection
2 1/4 in
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Product Type
Door Closer
Door Opening - Maximum
140 Degrees
Operation Style
Manual
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Interior/Exterior Use
Interior/Exterior

Description

Door Closer, LCN 4011 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Regular, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.