
Manual, Hydraulic, 4010T Series Surface Mounted Closers, Surface Mounted Track Closer, Heavy Duty
Mfr # 4011T-STD LH DKBRZ
Zoro # G9229056
product price: $614.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4010T Series Surface Mounted Closers
Closer Type
Slide Track Arm Standard
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4011T-STD LH DKBRZ
Zoro #
G9229056
UPC #
840067660379
Country of Origin
United States
Dimensions
Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Details
Item
Surface Mounted Track Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4010T Series Surface Mounted Closers
Closer Type
Slide Track Arm Standard
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
LH
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
LCN 4010T series Grade 1 Surface Door Closer, Standard Track Arm, Size 1-5, Sprayed Dark Bronze Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.