Manual, Hydraulic, 4010T Series Surface Mounted Closers, Surface Mounted Track Closer, Heavy Duty

  • Mfr # 4013T-STD LH AL

  • Zoro # G3929549


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4010T Series Surface Mounted Closers
Closer Type
Slide Track Arm Standard
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4013T-STD LH AL
Zoro #
G3929549
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
3
Spring Size - Maximum
6
Spring Size - Minimum
1
Exterior Door Width - Maximum
4 ft
Interior Door Width - Maximum
5 ft
Length Between Mounting Holes
6 in
Height Between Mounting Holes
2 1/2 in

Details

Item
Surface Mounted Track Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4010T Series Surface Mounted Closers
Closer Type
Slide Track Arm Standard
Color
Aluminum
Finish
Aluminum
Hand Orientation
LH
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
ADA Compliant
Yes
Arm Type
Regular
Mounting Hardware
Included
Projection from Wall
2 1/4 in
Ligature Resistant
No
Arm Material
Cast Iron
Max. Door Opening
180 Degrees
Category Type
Regular Arm
Series
4010
Door Handing
Left Hand
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Features
All-Weather Fluid, Application Specific Handed, Double Heat-Treated Steel Pinion Journal
Mounting Style
Standard Arm
Ligature-Resistant
Not Ligature-Resistant
Operation Style
Manual
Includes Hardware
Hardware Included
Performance Grade
1
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Projection
2 1/4 in
Spring Type
Fixed
Product Type
Door Closer
ANSI/BHMA Finish
Aluminum Painted
Stop Type
Spring

Description

Door Closer, LCN 4013 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Regular, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.