Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Hydraulic, 4020 Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty

  • Mfr # 4021-REG LH DKBRZ

  • Zoro # G3986151


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4020 Series Surface Mounted Closers
Closer Type
Regular Arm
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4021-REG LH DKBRZ
Zoro #
G3986151
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Interior Door Width
54 in
Spring Size
Adjustable 1 to 5
Exterior Door Width
42 in
Interior Door Width - Maximum
5 ft
Length Between Mounting Holes
4 1/8 in
Height Between Mounting Holes
1 1/16 in
Exterior Door Width - Maximum
4 ft
Spring Size - Maximum
6
Spring Size - Minimum
1

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4020 Series Surface Mounted Closers
Closer Type
Regular Arm
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
LH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Material
Forged Steel
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 hour Salt Spray; Meets BAA-Buy American Act
Max. Door Opening
180 Degrees
Ligature Resistant
No
Arm Type
Regular
Mounting Hardware
Included
Projection from Wall
2 1/4 in
Includes
SRT Screws
ADA Compliant
Yes
Category Type
Top Jamb
Series
4020
Door Handing
Left Hand
Features
All-Weather Fluid, Application Specific Handed, Double Heat-Treated Steel Pinion Journal
For Use With
Interior and Exterior Doors
Mounting Style
Top Jamb
Performance Grade
1
Door Opening - Maximum
180 Degrees
Operation Style
Manual
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10C
ANSI/BHMA Finish
Dark Bronze Painted
Product Type
Door Closer
Spring Type
Adjustable
Projection
2 1/4 in

Description

Door Closer, LCN 4021 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Material Forged Steel, Arm Type Regular, Color Dark Bronze, Exterior Door Width 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.