Zoro Homepage

Manual, Hydraulic, 4030 Series Surface Mounted Closers, Surface Mounted Universal Closer, Interior

  • Mfr # 4031-LD/PA DKBRZ

  • Zoro # G3986057


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4030 Series Surface Mounted Closers
Closer Type
Light Duty Arm
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4031-LD/PA DKBRZ
Zoro #
G3986057
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
1-3/4"
Housing Height
2-3/4"
Housing Length
10-3/8"
Interior Door Width
48 in
Exterior Door Width
36 in
Spring Size
Adjustable 1 to 4
Spring Size - Maximum
4
Interior Door Width - Maximum
47 124/125 in
Height Between Mounting Holes
1 in
Exterior Door Width - Maximum
36 in
Spring Size - Minimum
1
Length Between Mounting Holes
1 23/32 in

Details

Item
Surface Mounted Universal Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4030 Series Surface Mounted Closers
Closer Type
Light Duty Arm
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
Projection from Wall
1 3/4 in
ADA Compliant
Yes
Ligature Resistant
No
Arm Material
Forged Steel
Includes
Metal Cover
Arm Type
Parallel
Max. Door Opening
180 Degrees
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Category Type
Parallel Arm
Series
4031
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Parallel, Top Jamb
Includes Hardware
Hardware Included
Spring Type
Adjustable
Product Type
Door Closer
UL Fire Rating
UL10C
Performance Grade
3
Door Opening - Maximum
180 Degrees
Operation Style
Manual
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant
Stop Type
Standard
Projection
1 3/4 in
ANSI/BHMA Finish
Dark Bronze Painted

Description

Door Closer, LCN 4031 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Top Frame, Standards ANSI A156.4, BAA, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Material Forged Steel, Arm Type Parallel, Color Dark Bronze, Exterior Door Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.