Zoro Homepage

Manual, Hydraulic, 4030 Series Surface Mounted Closers, Surface Mounted Universal Closer, Interior

  • Mfr # 4031-SCUSH DKBRZ

  • Zoro # G3985935


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4030 Series Surface Mounted Closers
Closer Type
Spring Cush and Stop Arm
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4031-SCUSH DKBRZ
Zoro #
G3985935
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
1-3/4"
Housing Height
2-3/4"
Housing Length
10-3/8"
Spring Size
Adjustable 1 to 4
Exterior Door Width
36 in
Interior Door Width
48 in
Exterior Door Width - Maximum
36 in
Interior Door Width - Maximum
47 124/125 in
Spring Size - Minimum
1
Height Between Mounting Holes
1 in
Spring Size - Maximum
4
Length Between Mounting Holes
1 23/32 in

Details

Item
Surface Mounted Universal Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4030 Series Surface Mounted Closers
Closer Type
Spring Cush and Stop Arm
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Projection from Wall
1 3/4 in
Max. Door Opening
180 Degrees
Mounting Hardware
Included
ADA Compliant
Yes
Arm Material
Forged Steel
Arm Type
Parallel
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Includes
Metal Cover
Ligature Resistant
No
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
4031
For Use With
Interior and Exterior Doors
Mounting Style
Parallel Arm
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Operation Style
Manual
Stop Type
Standard
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Dark Bronze Painted
Product Type
Door Closer
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Spring Type
Adjustable
Projection
1 3/4 in
UL Fire Rating
UL10C

Description

Door Closer, LCN 4031 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI A156.4, BAA, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Material Forged Steel, Arm Type Parallel, Color Dark Bronze, Exterior Door Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.