Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Hydraulic, 4030T Series Surface Mounted Closers, Surface Mounted Track Closer, Heavy Duty

  • Mfr # 4031T-STD AL

  • Zoro # G3929497


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4030T Series Surface Mounted Closers
Closer Type
Standard Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4031T-STD AL
Zoro #
G3929497
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
1-3/4"
Housing Height
2-53/64"
Housing Length
10-21/64"
Spring Size
3
Spring Size - Minimum
1
Spring Size - Maximum
3
Length Between Mounting Holes
1 23/32 in
Height Between Mounting Holes
1 in

Details

Item
Surface Mounted Track Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4030T Series Surface Mounted Closers
Closer Type
Standard Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
180 Degrees
Projection from Wall
2 1/4 in
Arm Material
Cast Iron
ADA Compliant
No
Ligature Resistant
No
Arm Type
Track
Mounting Hardware
Included
Category Type
Regular Arm
Door Handing
Reversible
Series
LCN 4031
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Mounting Style
Standard Arm
Interior/Exterior Use
Interior
Product Type
Door Closer
Door Opening - Maximum
180 Degrees
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Includes Hardware
Hardware Included
Projection
2 1/4 in
Spring Type
Adjustable
Operation Style
Manual

Description

Door Closer, LCN 4031 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, ADA Compliant No, Finish Natural, Arm Material Cast Iron, Arm Type Track, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.