
Manual, Hydraulic, 4040SE Series Fire/Life Safety Closers/Holders, Sentronic Door Closer, Interior
Mfr # 4040SE-STD 120V DKBRZ
Zoro # G9232328
product price:Â $968.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040SE Series Fire/Life Safety Closers/Holders
Closer Type
Electronically Controlled
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4040SE-STD 120V DKBRZ
Zoro #
G9232328
UPC #
840067660973
Country of Origin
United States
Dimensions
Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Details
Item
Sentronic Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040SE Series Fire/Life Safety Closers/Holders
Closer Type
Electronically Controlled
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
Grade 1-ANSI A156.15; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act; NFPA 101
Description
LCN 4040SE Series Grade 1 Surface Door Closer, Single Point Hold Open Arm, Size 1-4, Sprayed Dark Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.