Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Hydraulic, 4040XP Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty

  • Mfr # 4040XP-CUSH AL SRI

  • Zoro # G8692327


product price: $668.69
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040XP Series Surface Mounted Closers
Closer Type
Cush and Stop Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-CUSH AL SRI
Zoro #
G8692327
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Interior Door Width
Up to 54 in
Exterior Door Width
Up to 48 in
Spring Size
Adjustable 1 to 6
Height Between Mounting Holes
2 1/4 in
Exterior Door Width - Maximum
4 ft
Spring Size - Minimum
1
Spring Size - Maximum
6
Interior Door Width - Maximum
5 ft
Length Between Mounting Holes
5 in

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040XP Series Surface Mounted Closers
Closer Type
Cush and Stop Arm
Color
Aluminum
Finish
Natural Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Type
Parallel
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Mounting Hardware
Included
Arm Material
Cast Aluminum
ADA Compliant
Yes
Max. Door Opening
110 Degrees
Includes
Full Size Cover, Mounting Screws
Ligature Resistant
No
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
4040XP
For Use With
Interior and Exterior Doors
Mounting Style
Cush
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10B, UL10C
Spring Type
Adjustable
Includes Hardware
Hardware Included
Product Type
Door Closer
Operation Style
Manual
Door Opening - Maximum
110 Degrees
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Stop Type
Spring
Interior/Exterior Use
Interior/Exterior

Description

Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Aluminum, Arm Type Parallel, Color Gray, Exterior Door Width Up to 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.