Shop LCN
See all product information
Create Account
Manual, Hydraulic, 4040XP Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty
- Mfr # 4040XP-CUSH RH BRASS MC
- Zoro # G9235749
product price:Â
$
641.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040XP Series Surface Mounted Closers
Closer Type
Cush and Stop Arm
Color
Matte Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4040XP-CUSH RH BRASS MC
- Zoro #
- G9235749
- UPC #
- -
- Country of Origin
- United States
- Item
- Surface Mounted Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Heavy Duty
- Closer Series
- 4040XP Series Surface Mounted Closers
- Closer Type
- Cush and Stop Arm
- Color
- Matte Brass
- Finish
- Matte Brass
- Hand Orientation
- RH
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Dimensions
- Housing Depth
- 2-1/4"
- Housing Height
- 3-1/2"
- Housing Length
- 12-1/4"
Description
LCN 4040XP Series Grade 1 Surface Door Closer, Stop Arm, Size 1-6, Sprayed Brass Finish, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.