Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Hydraulic, 4040XP Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty

  • Mfr # 4040XP-EDA AL DEL

  • Zoro # G3929250


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040XP Series Surface Mounted Closers
Closer Type
Extra Duty Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-EDA AL DEL
Zoro #
G3929250
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Spring Size - Minimum
1
Height Between Mounting Holes
2 1/4 in
Spring Size - Maximum
6
Length Between Mounting Holes
5 in

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040XP Series Surface Mounted Closers
Closer Type
Extra Duty Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
180 Degrees
ADA Compliant
Yes
Ligature Resistant
No
Arm Type
Parallel
Arm Material
Cast Iron
Projection from Wall
2 1/4 in
Mounting Hardware
Included
Category Type
Parallel Arm
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Door Handing
Reversible
Series
4040XP
Mounting Style
Extra-Duty
Includes Hardware
Hardware Included
Interior/Exterior Use
Interior/Exterior
Spring Type
Adjustable
UL Fire Rating
UL10B, UL10C
Performance Grade
1
Door Opening - Maximum
180 Degrees
Operation Style
Manual
ANSI/BHMA Finish
Aluminum Painted
Ligature-Resistant
Not Ligature-Resistant
Product Type
Door Closer
Projection
2 1/4 in
Stop Type
Spring

Description

Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Parallel, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.