Zoro Homepage

Manual, Hydraulic, 4040XP Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty

  • Mfr # 4040XP-HEDA RH AL

  • Zoro # G3929241


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040XP Series Surface Mounted Closers
Closer Type
Hold Open Extra Duty Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-HEDA RH AL
Zoro #
G3929241
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Height Between Mounting Holes
2 1/4 in
Spring Size - Maximum
6
Length Between Mounting Holes
5 in
Spring Size - Minimum
1

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040XP Series Surface Mounted Closers
Closer Type
Hold Open Extra Duty Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
RH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
Max. Door Opening
180 Degrees
Arm Material
Cast Iron
Arm Type
Parallel
Projection from Wall
2 1/4 in
Ligature Resistant
No
ADA Compliant
Yes
Category Type
Parallel Arm
Door Handing
Right Hand
Series
4040XP
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Mounting Style
Hold Open
Projection
2 1/4 in
Door Opening - Maximum
180 Degrees
UL Fire Rating
UL10B, UL10C
Stop Type
Spring
Performance Grade
1
Interior/Exterior Use
Interior/Exterior
Product Type
Door Closer
Spring Type
Adjustable
Includes Hardware
Hardware Included
Operation Style
Manual
ANSI/BHMA Finish
Aluminum Painted
Ligature-Resistant
Not Ligature-Resistant

Description

Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Parallel, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.