Manual, Hydraulic, 4040XP Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty

  • Mfr # 4040XP-HW/PA AL

  • Zoro # G8692363


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040XP Series Surface Mounted Closers
Closer Type
Hold Open
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-HW/PA AL
Zoro #
G8692363
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Interior Door Width
Up to 54 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
Up to 48 in
Height Between Mounting Holes
2 1/4 in
Exterior Door Width - Maximum
4 ft
Interior Door Width - Maximum
5 ft
Spring Size - Maximum
6
Length Between Mounting Holes
5 in
Spring Size - Minimum
1

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040XP Series Surface Mounted Closers
Closer Type
Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Ligature Resistant
No
Mounting Hardware
Included
Max. Door Opening
180 Degrees
Standards
ANSI/BHMA A156.4 Grade 1, UL and cUL Listed
Includes
Full Size Cover, Mounting Screws
Arm Material
Cast Aluminum
ADA Compliant
Yes
Arm Type
Hold Open, Parallel and Top Jamb, Regular
Category Type
Concealed
Door Handing
Non-Handed
Series
4040XP
For Use With
Aluminum Door
Mounting Style
Parallel, Top Jamb and Regular
Includes Hardware
Hardware Included
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Spring Type
Adjustable
ANSI/BHMA Finish
Aluminum Painted
Operation Style
Manual
Interior/Exterior Use
Interior/Exterior
Stop Type
Spring
Door Opening - Maximum
180 Degrees
Product Type
Door Closer
UL Fire Rating
UL10B, UL10C

Description

Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Aluminum, Arm Type Hold Open, Parallel and Top Jamb, Regular, Color Gray, Exterior Door Width Up to 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.