Manual, Hydraulic, 4040XP Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty

  • Mfr # 4040XP-HW/PA DKBRZ

  • Zoro # G8692372


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040XP Series Surface Mounted Closers
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-HW/PA DKBRZ
Zoro #
G8692372
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Exterior Door Width
Up to 48 in
Spring Size
Adjustable 1 to 6
Interior Door Width
Up to 54 in
Length Between Mounting Holes
5 in
Exterior Door Width - Maximum
4 ft
Spring Size - Maximum
6
Height Between Mounting Holes
2 1/4 in
Interior Door Width - Maximum
5 ft
Spring Size - Minimum
1

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040XP Series Surface Mounted Closers
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Arm Type
Parallel and Top Jamb, Regular
Max. Door Opening
180 Degrees
Mounting Hardware
Included
Ligature Resistant
No
Arm Material
Cast Aluminum
Includes
Full Size Cover, Mounting Screws
ADA Compliant
Yes
Category Type
Top Jamb
Series
4040XP
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Hold Open
Performance Grade
1
Stop Type
Spring
Product Type
Door Closer
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10B, UL10C
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Dark Bronze Painted
Includes Hardware
Hardware Included
Door Opening - Maximum
180 Degrees
Spring Type
Adjustable
Operation Style
Manual

Description

Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Material Cast Aluminum, Arm Type Parallel and Top Jamb, Regular, Color Dark Bronze, Exterior Door Width Up to 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.