Manual, Hydraulic, 4040XP Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty
- Mfr # 4040XP-RW/PA LH US4
- Zoro # G9230849
product price:Â
$
1,095.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040XP Series Surface Mounted Closers
Closer Type
Regular Arm
Color
Matte Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4040XP-RW/PA LH US4
- Zoro #
- G9230849
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Depth
- 2-1/4"
- Housing Height
- 3-1/2"
- Housing Length
- 12-1/4"
Details
- Item
- Surface Mounted Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Heavy Duty
- Closer Series
- 4040XP Series Surface Mounted Closers
- Closer Type
- Regular Arm
- Color
- Matte Brass
- Finish
- Satin Brass
- Hand Orientation
- LH
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
LCN 4040XP Series Grade 1 Surface Door Closer, Regular Arm with PA Shoe, Size 1-6, Satin Brass Finish, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.