Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Hydraulic, 4040XP Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty

  • Mfr # 4040XP-SHCUSH AL

  • Zoro # G8692476


product price: $689.70
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040XP Series Surface Mounted Closers
Closer Type
Spring Hold Open Cush and Stop Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-SHCUSH AL
Zoro #
G8692476
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Interior Door Width
Up to 54 in
Exterior Door Width
Up to 48 in
Spring Size - Maximum
6
Interior Door Width - Maximum
5 ft
Height Between Mounting Holes
2 1/4 in
Exterior Door Width - Maximum
4 ft
Length Between Mounting Holes
5 in
Spring Size - Minimum
1

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040XP Series Surface Mounted Closers
Closer Type
Spring Hold Open Cush and Stop Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
Ligature Resistant
No
Max. Door Opening
110 Degrees
Arm Material
Cast Aluminum
ADA Compliant
Yes
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Includes
Full Size Plastic Cover, Mounting Screws
Category Type
Parallel Arm
Arm Type
Parallel
Door Handing
Non-Handed
Series
4040XP
For Use With
Interior and Exterior Doors
Mounting Style
Hold Open
ANSI/BHMA Finish
Aluminum Painted
Product Type
Door Closer
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Stop Type
Spring
Performance Grade
1
Door Opening - Maximum
110 Degrees
Operation Style
Manual
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10B, UL10C

Description

Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Aluminum, Arm Type Parallel, Color Gray, Exterior Door Width Up to 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.