
Manual, Hydraulic, 4040XPT Series Surface Mounted Closers, Surface Mounted Track Closer, Heavy Duty
Mfr # 4040XPT-DE RH AL
Zoro # G9234507
product price: $607.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040XPT Series Surface Mounted Closers
Closer Type
Double Egress
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4040XPT-DE RH AL
Zoro #
G9234507
UPC #
840067660959
Country of Origin
United States
Dimensions
Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Details
Item
Surface Mounted Track Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040XPT Series Surface Mounted Closers
Closer Type
Double Egress
Color
Aluminum
Finish
Aluminum
Hand Orientation
RH
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
LCN 4040XPT Series Grade 1 Surface Door Closer, Double Egress Track Arm, Size 1-6, Sprayed Aluminum Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.