
Manual, Hydraulic, 4050 Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty
Mfr # 4050A-Rw/PA DKBRZ
Zoro # G9234400
product price: $406.30
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4050 Series Surface Mounted Closers
Closer Type
Regular Arm
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4050A-Rw/PA DKBRZ
Zoro #
G9234400
UPC #
840067624227
Country of Origin
United States
Dimensions
Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Details
Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4050 Series Surface Mounted Closers
Closer Type
Regular Arm
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
LCN 4050 Series Grade 1 Surface Door Closer, Regular Arm with 62PA Shoe, Size 1-6, Sprayed Dark Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.