Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Hydraulic, 4110 Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty

  • Mfr # 4111-SCUSH RH DKBRZ

  • Zoro # G5176184


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4110 Series Surface Mounted Closers
Closer Type
Spring Cush and Stop Arm
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111-SCUSH RH DKBRZ
Zoro #
G5176184
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Exterior Door Width
28 to 42 in
Interior Door Width
28 to 54 in
Spring Size
Adjustable 1 to 6
Exterior Door Width - Maximum
42 in
Spring Size - Maximum
6
Height Between Mounting Holes
2 1/2 in
Length Between Mounting Holes
6 in
Spring Size - Minimum
1
Interior Door Width - Maximum
54 in

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4110 Series Surface Mounted Closers
Closer Type
Spring Cush and Stop Arm
Color
Dark Bronze
Finish
Dark Bronze Powder Coat
Hand Orientation
RH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Includes
Self Drilling Screws
ADA Compliant
Yes
Mounting Hardware
Included
Max. Door Opening
Up to 180 Degrees
Projection from Wall
2 1/4 in
Arm Type
Parallel
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Category Type
Parallel Arm
Series
4110
Features
Backed by a 30 Years Warranty, the Cast Iron Body and all Weather Fluid Offer Versatility in High Traffic Applications
Door Handing
Right Hand
For Use With
Interior and Exterior Doors
Mounting Style
Top Frame
Operation Style
Manual
Projection
2 1/4 in
Spring Type
Adjustable
Product Type
Door Closer
ANSI/BHMA Finish
Dark Bronze Painted
Includes Hardware
Hardware Included
Stop Type
Spring
Door Opening - Maximum
180 Degrees
UL Fire Rating
UL10C
Door Opening - Minimum
110 Degrees
Interior/Exterior Use
Interior/Exterior
Performance Grade
1

Description

Door Closer, LCN 4111 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Closer Mounting Style Parallel, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Parallel, Color Dark Bronze, Exterior Door Width 28 to 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.