Manual, Hydraulic, 4110 Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty

  • Mfr # 4111-SHCUSH LH DKBRZ

  • Zoro # G5172991


product price: $633.63
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4110 Series Surface Mounted Closers
Closer Type
Spring Hold Open Cush and Stop Arm
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111-SHCUSH LH DKBRZ
Zoro #
G5172991
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Exterior Door Width
28 to 42 in
Interior Door Width
28 to 54 in
Spring Size
Adjustable 1 to 6
Spring Size - Minimum
1
Exterior Door Width - Maximum
42 in
Height Between Mounting Holes
2 1/2 in
Spring Size - Maximum
6
Interior Door Width - Maximum
54 in
Length Between Mounting Holes
6 in

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4110 Series Surface Mounted Closers
Closer Type
Spring Hold Open Cush and Stop Arm
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
LH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
ADA Compliant
Yes
Mounting Hardware
Included
Includes
Self Drilling Screws
Arm Type
Parallel
Projection from Wall
2 1/4 in
Max. Door Opening
Up to 180 Degrees
Category Type
Parallel Arm
Door Handing
Left Hand
Series
4110
Features
Backed by a 30 Years Warranty, the Cast Iron Body and all Weather Fluid Offer Versatility in High Traffic Applications
For Use With
Interior and Exterior Doors
Mounting Style
Top Frame
Door Opening - Maximum
180 Degrees
UL Fire Rating
UL10C
Spring Type
Adjustable
Includes Hardware
Hardware Included
Product Type
Door Closer
ANSI/BHMA Finish
Dark Bronze Painted
Door Opening - Minimum
110 Degrees
Stop Type
Spring
Interior/Exterior Use
Interior/Exterior
Operation Style
Manual
Projection
2 1/4 in
Performance Grade
1

Description

Door Closer, LCN 4111 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Left-Handed, Closer Mounting Style Parallel, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Parallel, Color Dark Bronze, Exterior Door Width 28 to 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.