Manual, Hydraulic, 4110 Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty Aluminum

  • Mfr # 4111-EDA LH AL DEL

  • Zoro # G3929147


product price:  $554.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4110 Series Surface Mounted Closers
Closer Type
Extra Duty Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111-EDA LH AL DEL
Zoro #
G3929147
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Spring Size - Maximum
5
Height Between Mounting Holes
2 1/2 in
Spring Size - Minimum
1
Length Between Mounting Holes
6 in

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4110 Series Surface Mounted Closers
Closer Type
Extra Duty Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Left Hand
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
ADA Compliant
Yes
Mounting Hardware
Included
Projection from Wall
2 1/4 in
Arm Type
Parallel
Ligature Resistant
No
Max. Door Opening
180 Degrees
Arm Material
Cast Iron
Category Type
Parallel Arm
Series
4110
Features
Backed by a 30 Years Warranty, the Cast Iron Body and all Weather Fluid Offer Versatility in High Traffic Applications
Door Handing
Left Hand
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Mounting Style
Extra-Duty
Ligature-Resistant
Not Ligature-Resistant
Product Type
Door Closer
Door Opening - Maximum
180 Degrees
Operation Style
Manual
Interior/Exterior Use
Interior/Exterior
Door Opening - Minimum
110 Degrees
Spring Type
Adjustable
Includes Hardware
Hardware Included
Projection
2 1/4 in
Stop Type
Spring
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
UL Fire Rating
UL10C

Description

Door Closer, LCN 4111 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Parallel, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Parallel, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.