Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Hydraulic, 4110T Series Surface Mounted Closers, Surface Track Closer, Heavy Duty Interior

  • Mfr # 4111T-STD RH AL

  • Zoro # G3929110


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4110T Series Surface Mounted Closers
Closer Type
Non Hold Open
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111T-STD RH AL
Zoro #
G3929110
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2 15/64"
Housing Height
3-1/2"
Housing Length
12 1/8"
Spring Size
Adjustable 1 to 6
Spring Size - Minimum
1
Length Between Mounting Holes
6 in
Spring Size - Maximum
6
Height Between Mounting Holes
2 1/2 in

Details

Item
Surface Track Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4110T Series Surface Mounted Closers
Closer Type
Non Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
RH
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Type
Track
ADA Compliant
Yes
Arm Material
Cast Iron
Projection from Wall
2 1/4 in
Mounting Hardware
Included
Max. Door Opening
110 Degrees
Ligature Resistant
No
Category Type
Regular Arm
Features
Double Heat-Treated Steel Pinion Journal
Door Handing
Right Hand
Standards
UL and cUL Listed
Series
4000T
Mounting Style
Standard Arm
Performance Grade
1
Interior/Exterior Use
Interior
Product Type
Door Closer
Spring Type
Adjustable
Operation Style
Manual
Stop Type
Spring
Includes Hardware
Hardware Included
Projection
2 1/4 in
Door Opening - Maximum
90 Degrees
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Aluminum Painted

Description

Door Closer, LCN 4111 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Track, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.