Manual, Hydraulic, 4110T Series Surface Mounted Closers, Surface Track Closer, Heavy Duty Interior

  • Mfr # 4114T-STD LH AL

  • Zoro # G3929095


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4110T Series Surface Mounted Closers
Closer Type
Non Hold Open
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4114T-STD LH AL
Zoro #
G3929095
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2 15/64"
Housing Height
3-1/2"
Housing Length
12 1/8"
Spring Size
4
Exterior Door Width - Maximum
4 ft
Height Between Mounting Holes
2 1/2 in
Spring Size - Maximum
4
Spring Size - Minimum
1
Length Between Mounting Holes
6 in
Interior Door Width - Maximum
5 ft

Details

Item
Surface Track Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4110T Series Surface Mounted Closers
Closer Type
Non Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
LH
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
180 Degrees
Mounting Hardware
Included
Ligature Resistant
No
Arm Type
Track
ADA Compliant
Yes
Projection from Wall
2 1/4 in
Arm Material
Cast Iron
Category Type
Regular Arm
Door Handing
Left Hand
Standards
ANSI/BHMA A156.4 Grade 1, UL and cUL Listed
Features
Application Specific Handed, Double Heat-Treated Steel Pinion Journal
Series
4110
Mounting Style
Standard Arm
Stop Type
Spring
Door Opening - Maximum
180 Degrees
Includes Hardware
Hardware Included
Interior/Exterior Use
Interior
Projection
2 1/4 in
ANSI/BHMA Finish
Aluminum Painted
Product Type
Door Closer
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Operation Style
Manual
Spring Type
Adjustable

Description

Door Closer, LCN 4114 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Track, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.