Manual, Hydraulic, 4210T Series High Security Closers, Door Closer, Heavy Duty Interior, Aluminum

  • Mfr # 4211T-STD LH AL

  • Zoro # G3929040


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4210T Series High Security Closers
Closer Type
Standard Arm
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4211T-STD LH AL
Zoro #
G3929040
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Spring Size - Maximum
1, 3, 4
Interior Door Width - Maximum
5 ft
Height Between Mounting Holes
3/4 in
Spring Size - Minimum
1
Length Between Mounting Holes
8 1/4 in, 11 1/4 in
Exterior Door Width - Maximum
4 ft

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4210T Series High Security Closers
Closer Type
Standard Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
LH
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
180 Degrees
Ligature Resistant
No
Arm Material
Cast Iron
Mounting Hardware
Included
Arm Type
Track
ADA Compliant
Yes
Projection from Wall
2 1/4 in
Category Type
Regular Arm
Series
4210
Standards
ANSI Standard A156.4, UL and cUL Listed
Door Handing
Left Hand
For Use With
High Security
Mounting Style
Extra-Duty
Product Type
Door Closer
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Performance Grade
1
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Projection
2 1/4 in
Stop Type
Spring
ANSI/BHMA Finish
Aluminum Painted
Operation Style
Manual
Ligature-Resistant
Not Ligature-Resistant
Spring Type
Adjustable

Description

Door Closer, LCN 4211 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI Standard A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Track, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.