
Shop LCN
See all product information
Manual, Hydraulic, 4410ME Series Fire/Life Safety Closers/Holders, Door Closer, Heavy Duty Interior
Mfr # 4414ME-REG/18 120V RH AL
Zoro # G9235505
product price:Â $1,260.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4410ME Series Fire/Life Safety Closers/Holders
Closer Type
Electronically Controlled
Color
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4414ME-REG/18 120V RH AL
Zoro #
G9235505
UPC #
840067660461
Country of Origin
United States
Dimensions
Housing Depth
2-9/16"
Housing Height
3-1/2"
Housing Length
19"
Details
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4410ME Series Fire/Life Safety Closers/Holders
Closer Type
Electronically Controlled
Color
Aluminum
Finish
Aluminum
Hand Orientation
RH
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
Grade 1-ANSI A156.15; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act; NFPA 101
Description
LCN 4410ME Series Grade 1 Surface Door Closer, Multi Point Regular Hold Open Arm, Size 1-4, Sprayed Aluminum Finish, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.