Shop LCN
See all product information
Create Account
Manual, Hydraulic, 4410ME Series Fire/Life Safety Closers/Holders, Door Closer, Heavy Duty Interior
- Mfr # 4414ME-REG/18G 24V RH AL
- Zoro # G9236415
product price:Â
$
1,304.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4410ME Series Fire/Life Safety Closers/Holders
Closer Type
Electronically Controlled
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4414ME-REG/18G 24V RH AL
- Zoro #
- G9236415
- UPC #
- 840067660942
- Country of Origin
- United States
Dimensions
- Housing Depth
- 2-9/16"
- Housing Height
- 3-1/2"
- Housing Length
- 19"
Details
- Item
- Door Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Heavy Duty
- Closer Series
- 4410ME Series Fire/Life Safety Closers/Holders
- Closer Type
- Electronically Controlled
- Color
- Aluminum
- Finish
- Aluminum
- Hand Orientation
- RH
- Interior/Exterior
- Interior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- Grade 1-ANSI A156.15; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act; NFPA 101
Description
LCN 4410ME Series Grade 1 Surface Door Closer, Multi Point Regular Hold Open Arm, Size 1-4, Sprayed Aluminum Finish, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.