Shop LCN
See all product information
Create Account
Manual, Hydraulic, 4510T Series High Security Closers, Door Closer, Heavy Duty Interior, Aluminum
- Mfr # 4514T-STD LH AL
- Zoro # G9236625
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4510T Series High Security Closers
Closer Type
Standard Arm
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4514T-STD LH AL
- Zoro #
- G9236625
- UPC #
- 840067660683
- Country of Origin
- United States
- Item
- Door Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Heavy Duty
- Closer Series
- 4510T Series High Security Closers
- Closer Type
- Standard Arm
- Color
- Aluminum
- Finish
- Aluminum
- Hand Orientation
- LH
- Interior/Exterior
- Interior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Dimensions
- Housing Depth
- 2-1/4"
- Housing Height
- 3-1/2"
- Housing Length
- 12-1/4"
Description
LCN 4510T Series Grade 1 Surface Door Closer, Standard Track Arm, Size 4, Sprayed Aluminum Finish, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.