Manual, Hydraulic, 5030 Series Concealed Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 5034-REG LH AL

  • Zoro # G3928900


product price:  $1,173.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
5030 Series Concealed Closers
Closer Type
Regular Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5034-REG LH AL
Zoro #
G3928900
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
1 5/8 in
Housing Height
3-23/32"
Housing Length
21 7/8 in
Spring Size
4
Spring Size - Maximum
1, 6
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
5030 Series Concealed Closers
Closer Type
Regular Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
LH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Type
Regular
Arm Material
Cast Iron
ADA Compliant
Yes
Ligature Resistant
No
Max. Door Opening
180 Degrees
Mounting Hardware
Included
Category Type
Concealed
Features
1 1/8 in dia Piston
Standards
ANSI/BHMA A156.4, UL and cUL Listed
Series
5030
Door Handing
Left Hand
Mounting Style
Regular
Includes Hardware
Hardware Included
Operation Style
Manual
UL Fire Rating
UL10C
ANSI/BHMA Finish
Aluminum Painted
Stop Type
Spring
Spring Type
Adjustable
Product Type
Door Closer
Door Opening - Minimum
180 Degrees
Performance Grade
1
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant

Description

Door Closer, LCN 5034 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Regular, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.