Manual, Hydraulic, 5030 Series Concealed Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 5034-REG RH 689

  • Zoro # G3928891


product price:  $1,127.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
5030 Series Concealed Closers
Closer Type
Non-Hold Open
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5034-REG RH 689
Zoro #
G3928891
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
1 5/8 in
Housing Height
3-23/32"
Housing Length
21 7/8 in
Spring Size
4
Spring Size - Minimum
1
Spring Size - Maximum
1, 6

Details

Item
Door Closer
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
5030 Series Concealed Closers
Closer Type
Non-Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
RH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Type
Regular
Max. Door Opening
180 Degrees
Mounting Hardware
Included
ADA Compliant
Yes
Ligature Resistant
No
Arm Material
Cast Iron
Category Type
Concealed
Standards
ANSI/BHMA A156.4, UL and cUL Listed
Features
1 1/8 in dia Piston
Door Handing
Right Hand
Series
5030
Mounting Style
Regular
Door Opening - Minimum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Stop Type
Spring
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Spring Type
Adjustable
Performance Grade
1
Product Type
Door Closer
Door Opening - Maximum
180 Degrees
Operation Style
Manual
ANSI/BHMA Finish
Aluminum Painted
Ligature-Resistant
Not Ligature-Resistant

Description

Door Closer, LCN 5034 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Regular, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.