Shop LCN
See all product information
Create Account
Manual, Hydraulic, 5030 Series Concealed Closers, Door Closer, Heavy Duty Interior and Exterior
- Mfr # 5034-REG RH DKBRZ
- Zoro # G9231497
product price:Â
$
1,122.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
5030 Series Concealed Closers
Closer Type
Regular Arm
Color
Dark Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5034-REG RH DKBRZ
- Zoro #
- G9231497
- UPC #
- 840067658918
- Country of Origin
- United States
- Item
- Door Closer
- Closer Mounting Style
- Concealed Overhead
- Closer Performance
- Heavy Duty
- Closer Series
- 5030 Series Concealed Closers
- Closer Type
- Regular Arm
- Color
- Dark Bronze
- Finish
- Dark Bronze
- Hand Orientation
- RH
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Dimensions
- Housing Depth
- 1-5/8"
- Housing Height
- 3-23/32"
- Housing Length
- 21-7/8"
Description
LCN 5030 Series Grade 1 Concealed Door Closer, Double Lever Regular Arm, Size 4, Sprayed Dark Bronze Finish, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.