Manual, Hydraulic, 9530 Series Electromechanical Senior Swing Operators, Door Closer, Heavy Duty
Mfr # 9531-STD RH ANCLR 36
Zoro # G4315054
product price:Â $5,089.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Offset
Closer Performance
Heavy Duty
Closer Series
9530 Series Electromechanical Senior Swing Operators
Closer Type
Electronically Controlled
Color
Matte Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9531-STD RH ANCLR 36
Zoro #
G4315054
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
3-1/2"
Housing Height
5-3/4"
Housing Length
27"
Spring Size
5
Interior Door Width
48 in
Exterior Door Width
36 in
Spring Size - Maximum
5
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
36 in
Description
Door Closer,LCN 9531 Closer Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.