Manual, LCN 1260, Surface Mounted Closer, Light to Medium Duty Interior and Exterior
Mfr # P1261EDA
Zoro # G3968047
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel
Closer Performance
Light to Medium Duty
Closer Series
LCN 1260
Closer Type
Extra Duty Arm
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1261EDA
Zoro #
G3968047
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-7/8"
Housing Height
2-1/2"
Housing Length
9-15/16"
Details
Item
Surface Mounted Closer
Closer Mounting Style
Parallel
Closer Performance
Light to Medium Duty
Closer Series
LCN 1260
Closer Type
Extra Duty Arm
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Automatic/Manual
Manual
Material
Cast Iron
Category Type
Parallel Arm
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
Aluminum Closer P1261EDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.