Zoro Homepage

Manual, LCN 1260, Surface Mounted Closer, Light to Medium Duty Interior and Exterior

  • Mfr # P1261EDA62G

  • Zoro # G3968056


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Light to Medium Duty
Closer Series
LCN 1260
Closer Type
Extra Duty Arm
Hand Orientation
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1261EDA62G
Zoro #
G3968056
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-7/8"
Housing Height
2-1/2"
Housing Length
9-15/16"

Details

Item
Surface Mounted Closer
Closer Mounting Style
Parallel
Closer Performance
Light to Medium Duty
Closer Series
LCN 1260
Closer Type
Extra Duty Arm
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Automatic/Manual
Manual
Material
Cast Iron
Category Type
Parallel Arm
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Includes
Thru Bolts

Description

Aluminum Closer P1261EDA62G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.