Manual, LCN 1460, Surface Mounted Closer, Heavy Duty Interior and Exterior
Mfr # 1461HD62ADKBRZFPC
Zoro # G3970655
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
LCN 1460
Closer Type
Heavy Duty Arm
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461HD62ADKBRZFPC
Zoro #
G3970655
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-3/8"
Housing Height
2"
Housing Length
12-1/4"
Details
Item
Surface Mounted Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
LCN 1460
Closer Type
Heavy Duty Arm
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Automatic/Manual
Manual
Material
Cast Iron
Category Type
Parallel Arm
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Includes
Full Cover
Description
Dark Bronze Closer P1461FHD62ADKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.