Shop LCN
See all product information
Create Account
Manual, LCN 1460, Surface Mounted Closer, Interior and Exterior
- Mfr # 1461DELHDKBRZ
- Zoro # G4807259
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Closer Series
LCN 1460
Closer Type
Hold Open
Finish
Dark Bronze
Hand Orientation
Non-Handed
Housing Depth
2-3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1461DELHDKBRZ
- Zoro #
- G4807259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Depth
- 2-3/8"
- Housing Height
- 2"
- Housing Length
- 12-1/4"
Details
- Item
- Surface Mounted Closer
- Closer Series
- LCN 1460
- Closer Type
- Hold Open
- Finish
- Dark Bronze
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Standards
- Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
Dark Bronze Closer 1461DHDKB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.