Manual, LCN 2010, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 2014BUMPDKBRZLH

  • Zoro # G4834017


product price:  $643.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed
Closer Performance
Heavy Duty
Closer Series
LCN 2010
Hand Orientation
Left Hand
Housing Depth
2-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2014BUMPDKBRZLH
Zoro #
G4834017
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/16"
Housing Height
3-5/8"
Housing Length
14"

Details

Item
Door Closer
Closer Mounting Style
Concealed
Closer Performance
Heavy Duty
Closer Series
LCN 2010
Finish
Dark Bronze
Hand Orientation
Left Hand
Interior/Exterior
Interior and Exterior
Automatic/Manual
Manual
Material
Cast Iron
Category Type
Concealed
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act

Description

Dark Bronze Closer 2014BDKBLH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.