Manual, LCN 2010, Door Closer, Heavy Duty Interior and Exterior
- Mfr # 2014STDLTBRZLH
- Zoro # G4834516
product price:Â
$
648.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed
Closer Performance
Heavy Duty
Closer Series
LCN 2010
Finish
Light Bronze
Hand Orientation
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2014STDLTBRZLH
- Zoro #
- G4834516
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Closer
- Closer Mounting Style
- Concealed
- Closer Performance
- Heavy Duty
- Closer Series
- LCN 2010
- Finish
- Light Bronze
- Hand Orientation
- Left Hand
- Interior/Exterior
- Interior and Exterior
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Category Type
- Concealed
- Includes
- Thru Bolts
- Standards
- Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Dimensions
- Housing Depth
- 2-1/16"
- Housing Height
- 3-5/8"
- Housing Length
- 14"
Description
Light Bronze Closer 2014LTBLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.